Visitor Safety Spectacle Clear Each

Order Code: ZT2621064S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

JanSan Visitor Safety Spectacle Clear offers an excellent side protection to prevent objects entering the eye from the side and with a moulded nose bridge and brow guard make them comfortable to wear. The lenses have an anti-scratch coating to give them extra durability. Manufactured using tough impact resistant polycarbonate. Eyes are irreplaceable so protecting them has to be a priority. These frameless safety glasses are designed for safety, comfort and style.
Features and Benefits - CE certified - 99% UV protection - Anti-scratch coating for added durability - Excellent side protection - Transparent colour for better side visibility - Can be adapted to be used over prescription glasses - Individually packed for vending machines

See full description
Specifications for Visitor Safety Spectacle Clear Each
  • Size
    Uni-Fit
  • Product Type
    Eye Protection
  • Lens Colour
    Clear
  • Material
    Polycarbonate
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome