Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Welding Goggle EN166 Bottle Green
By Portwest
Order Code:
ZT1075690S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/welding-goggle-en166-bottle-green/p/ZT1075690S
Add to quotation
View all Safety Spectacles & Glasses
Description
Welding Goggle EN166 BottleG
Tags:
#BulkDiscount
Specifications
Specifications for Welding Goggle EN166 Bottle Green
MFR Part No.
PW60BGR
Length
58cm
Colour
Bottle Green
Width
43cm
Weight
0.14kg
Height
60cm
Pack Quantity
12
Product Type
Goggles & Face Shields
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome