Wraparound Smoke Lens Safety Glasses

Order Code: ZT1174029X

£1.44 Inc VAT (20%)
£1.6914.5% off
QuantityPriceDiscount
1 - 19£1.440%
20 - 49£1.384%
50 - 99£1.328.5%
100 - 199£1.2712%
200 +£1.2116%

Currently unavailable

Description

Wraparound safety glasses with either clear lens for normal working, smoke lens for when working outside and indoor/outdoor lens for people who move frequently between indoors and outdoors.

Features and Benefits
• Featuring wraparound design for improved protection
• Good fit to face offering excellent coverage
• Impact, scratch and high temperature resistant
• UV protection

Typical Applications
• Forklift Drivers
• Construction Workers
• Bricklayers

Standards
• EN166 1FT

Notes
• Does not fit over prescription glasses

See full description
Specifications for Wraparound Smoke Lens Safety Glasses
  • Lens Colour
    Smoke
  • Lens Material
    Polycarbonate
  • Standards Met
    EN166 1FT
  • Resistance Features
    UV-resistant
    Scratch-resistant
    Impact-resistant
    Sun Glare
    High Temperature Resistant
  • Frame Colour
    Clear
  • Frame Style
    Frameless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome