XV Glasses


£2.59 Inc VAT (20%)

See all variants from £2.59

Description

XV Glasses are an economy based eye protection in a lightweight design of 26g.

Features and Benefits
• Temples are thin and shaped for all-day comfort
• Universal nosepiece which is moulded for an easy comfortable fit
• Wrap-around ten-base, uni-lens for good protection and peripheral vision
• Hardcoat anti-scratch lenses for tough durability
• Optional Fog-Ban® anti-fog coating available (clear lens)

Standards
• EN166
• ANSI Z87.1-2010

Notes
• Available with indoor-outdoor silver mirror lens tints and clear, amber or grey lens for a variety of applications

Feature Attributes

Frame Style:
Frameless
Lens Material:
Polycarbonate
Series:
XV
Frame Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome