Yale Spectales SH2 Grey Anti Fog Lens

Order Code: ZT5363983S

£6.19 Inc VAT (20%)
£6.494.5% off
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 +£5.4512%


Description

Ultra lightweight, Wrap around design, Contoured shape, Polycarbonate lens (PC lens) , Soft nose bridge, Non slip coloured rubber tips, Conform to EN166:, Optical Class:1, F - (Low impact energy) , 5-2.5 - UV Filter

Specifications for Yale Spectales SH2 Grey Anti Fog Lens
  • Weight
    56.8g
  • Lens Material
    Polycarbonate
  • Lens Colour
    Grey
  • Product Type
    Safety Glasses
  • Frame Colour
    Black/Yellow
  • Standards Met
    EN166 1 F
  • Anti Fog
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome