0
1

Zante Style Smoke Lens Safety Glasses with Flexi Arms

Order Code: ZT3613232S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Zante Style Smoke Lens Safety Glasses with Flexi Arms
• Offers protection against sun glare.
• Polycarbonate lens.
• Zante style, soft durable flexi arms.
• Soft, comfortable nose bridge.
• Conforms to BS EN 166/1F.
• Model No. 9214

See full description
Specifications for Zante Style Smoke Lens Safety Glasses with Flexi Arms
  • Weight
    0.28kg
  • MFR Part No.
    9214
  • Lens Type
    Smoke Lens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome