1 Drum Spillpal Flexible Spill Deck with Grate (61 x 61 x 7cm) EN-5750-YE-G

Order Code: ZT3613957S

£199.99 Inc VAT (20%)


Description

Low profile flexible containment drip tray
The included grate raises containers above the sump for less mess in case of a spill
The enclosed foam sidewalls make it easy to load and unload with a hand truck
Tough industrial fabric can stand up to some of the harshest chemicals
Unique two-way air relief prevents sidewall from blowing out
Easily folded for compact storage when not in use
Dimensions length x width x height 600 x 600 x 80mm
Weight 5kgs
Containment capacity 22.7 litres

See full description
Specifications for 1 Drum Spillpal Flexible Spill Deck with Grate (61 x 61 x 7cm) EN-5750-YE-G
  • Weight
    5kg
  • Product Type
    Spill Deck
  • Size
    61 x 61 x 7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome