10L Capacity Poly Spill Tray with Absorbent Oil Pad FL-10-103
0
1
2
3

10L Capacity Poly Spill Tray with Absorbent Oil Pad FL-10-103

Order Code: ZT3613991SCopy

£44.99 Inc VAT (20%)


Description

Lightweight poly spill tray designed for containing drips and leaks from bottles and small containers
Manufactured from tough and durable polyethylene
Supplied complete with 1 x oil & fuel absorbent pad
Dimensions length x width x height 574 x 390 x 53mm
Capacity 10 litres
Weight 0.9kgs

See full description
Specifications for 10L Capacity Poly Spill Tray with Absorbent Oil Pad FL-10-103
  • Weight
    0.9kg
  • Material
    Polyethylene
  • Product Type
    Poly Spill Tray
  • Capacity
    10L