10L Capacity Poly Spill Tray with Platform Grid FL-205-523

Order Code: ZT3613999S

£72.99 Inc VAT (20%)


Description

Poly spill tray suitable for storing small containers of oils and chemicals
Ideal for benchtop use in laboratories and worktops
Slip resistant platform grid with hand inserts and holes for pump insertion
Can be used with or without platform grid
Manufactured from 100% recyclable, UV and chemical resistant PE
Nestable design saves storage space when not in use
Easy to clean
Dimensions length x width x height 400 x 300 x 155mm
Capacity 10 litres
Maximum load 50kgs
Weight 2kgs

See full description
Specifications for 10L Capacity Poly Spill Tray with Platform Grid FL-205-523
  • Product Type
    Spill Tray
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome