31-1267 Drum Funnel with Hinged Lid

Order Code: ZT1185885X

£139.99 Inc VAT (20%)


Description

Renown quality drum funnel Makes pouring easier due to large surface area Stainless steel debris filter to ensure the best possible results Hinged lid to stop unwanted fluids entering the funnel Can be used on all styles of steel 205ltr drum Designed for minimising time spent with waste oil.
Includes stainless steel debris filter.
Smooth surface for easy cleaning.

610dia x 230mm

See full description
Specifications for 31-1267 Drum Funnel with Hinged Lid
  • Special Features
    Includes Includes stainless steel debris filter
  • For Use With
    Steel 205ltr Drum
  • Type
    Drum Funnel with Lid
  • Material
    Polyethylene
  • Weight
    4kg
  • Size
    610dia x 230mm
  • MFR Part No.
    31-1267

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome