Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Secondary Containment Storage
50 x 68.5cm Plant Nappy, 2L
By Ecospill
Order Code:
ZT1186046X
£159.99
Inc VAT (20%)
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/safety/secondary-containment-storage/50-x-68-5cm-plant-nappy-2l/p/ZT1186046X
Add to quotation
Schedule an order and save 5%
View all Secondary Containment Storage
Description
V3920507
Size: 500 x 685mm.
Absorbs: 2.25ltr.
Pack quantity: 10.
See full description
Specifications
Technical Information
Specifications for 50 x 68.5cm Plant Nappy, 2L
MFR Part No.
V3912507
Special Features
Reusable
Type
Plant Nappy
Capacity
2L
Weight
1kg
For Use With
Small water pumps
Refuelling
Minor plant repairs
Fuel can storage
Small generator
Size
68.5cm x 50cm
Overall Depth
685mm
Overall Width
500mm