All Terrain Poly-Dolly EN-5300-YE-A

Order Code: ZT3613944S

£1,099.99 Inc VAT (20%)


Description

Multi-purpose out-door use dispensing station, drum transporter and secondary containment system
Rolled-grip handles for easy lifting and kick plate for effortless tipping
One-person operation
Manufactured from tough, polyethylene
Fitted with 250mm diameter solid rubber go anywhere wheels
Patented enclosed sump
Drain plug for easy removal of liquid from sump
Heavy duty strap to secure the drum
Fork liftable from the rear
Optional tarpaulin cover for external use and well liner for dispensing sump
Ensures compliance with the current UK Oil Storage Regulations
Dimensions length x width x height 1750 x 830 x 670mm
Containment capacity 265 litres
Load capacity 272kgs
Weight 41.3kgs

See full description
Specifications for All Terrain Poly-Dolly EN-5300-YE-A
  • Wheel Diameter
    250mm
  • Product Type
    All Terrain Poly-Dolly
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome