Base Sump Tray Made of Polyethylene Sump Capacity 1000 L for Shelf Width 3300 mm

Order Code: ZT4131368S

£2,799.99 Inc VAT (20%)


Description

Base sump tray, made of polyethylene, sump capacity 1000 l, for shelf width 3300 mm. Supplied = assembled. Sump capacity = 1000 l. Length = 3280 mm. Width = 1315 mm. Height = 490 mm. Material = polyethylene (low pressure PE/HDPE) Clearance height = 100 mm. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Hazard class = for aggressive, corrosive and water hazardous liquids in accordance with GHS. Suitable for all standard shelf widths and standard shelving systems. For the legally compliant conversion of pallet racking units. Approved for indoor storage of drums, IBC/CTC containers and small containers in pallet racking units. Base sump for insertion under pallet racking units. Clearance height 100 mm for transport and placement under shelf units with lifting devices. You can quickly and economically convert existing shelving systems into regulation compliant hazardous goods storage with these shelf sump trays. High quality, hardwearing base sump for shelf units, made of polyethylene (PE) and resistant to chemicals, acids and alkaline solutions to ensure safe storage of aggressive liquids in pallet racking units. Please note: if the media are particularly aggressive, please clarify the suitability of containers beforehand.

See full description
Specifications for Base Sump Tray Made of Polyethylene Sump Capacity 1000 L for Shelf Width 3300 mm
  • Product Type
    Sump Tray
  • Width
    1315mm
  • Height
    490mm
  • Length
    3280mm
  • Clearance Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome