Base Sump Tray With PE Insert, With Grate, 1000 L, LxWxH 3265 X 1315 X 385mm, Blue

Order Code: ZT2698259S

£4,399.99 Inc VAT (20%)


Description

Base sump tray with PE insert, with grate, 1000 l, LxWxH 3265 x 1315 x 385 mm, blue. Supplied = assembled. Sump capacity = 1000 l. Type of grate = with zinc plated grate. Length = 3265 mm. Width = 1315 mm. Height = 385 mm. Material = sheet steel, polyethylene. Finish = painted. Colour = light blue RAL 5012. Max. load = 1000 kg/m². Clearance height = 100 mm. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and corrosive liquids, water hazardous dangerous goods. Hazard class = for flammable liquids in GHS categories 1 - 3, for water hazardous liquids in GHS categories 1 - 4 and for corrosive liquids in GHS category 1. Weight = 311 kg. For the storage of aggressive, corrosive, flammable media in containers on pallets - tray grate can be used as a bottom shelf. Convert existing shelving systems into regulation compliant hazardous goods storage shelving. Steel trays with PE insert, clamp frame, grate - simply place under shelving systems. 100 mm base clearance for easy transport using a forklift truck or pallet truck. With certification - manufacturer's declaration of conformity in accordance with StawaR. Base sump tray made of steel with plastic insert for the storage of aggressive, corrosive and flammable media such as acids, alkaline solutions, chemicals etc. Construction made of 3 mm sheet steel with hardwearing, leakproof welded plastic insert made of robust polyethylene sheet material With zinc plated steel clamp frame for fixing the plastic insert in place. This product combines the advantages of a steel tray (very sturdy and durable) with the high material resistance of polyethylene. For the economical and legally compliant conversion of shelf unit systems, even ones already installed. Certified with manufacturer's declaration of conformity in accordance with StawaR. Approved for flammable liquids in GHS categories 1 - 3. Approved for water hazardous liquids in GHS categories 1 - 4. Approved for corrosive liquids in GHS category 1. Please enquire for individual dimensions and designs

See full description
Specifications for Base Sump Tray With PE Insert, With Grate, 1000 L, LxWxH 3265 X 1315 X 385mm, Blue
  • Finish
    Painted
  • Load Capacity
    1000kg/m²
  • Material
    Polyethylene
    Sheet Steel
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Width
    1315mm
  • Material Thickness
    3mm
  • Length
    3265mm
  • Sump Capacity
    1000L
  • Clearance Height
    100mm
  • Grate Type
    with Zinc Plated Grate
  • Height
    385mm
  • Weight
    311kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome