0
1

BF4X Low Profile Bund Spill Deck Flooring with Removable Grids & 300 Litre Sump Capacity Suits 4 X 205 Litre Drums

Order Code: ZT3141558S

£279.99 Inc VAT (20%)


Description

A low profile 4-drum floor tray which is only 150mm high and has additional bracing built into the base to create a rigid platform for the rotationally moulded grid mesh deck. This floor tray will accommodate up to 4 x 205ltr drums and has a UDL.

Features & Benefits
- Dimensions: 1310mm x 1310mm x 150mm
- Sump Capacity: 75 Litre
- Product Weight: 32kg
- UDL: 2000kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for BF4X Low Profile Bund Spill Deck Flooring with Removable Grids & 300 Litre Sump Capacity Suits 4 X 205 Litre Drums
  • Product Type
    Bund Spill Deck Flooring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome