Chemical S+ Spill Centre 260L of Absorbents

Order Code: ZT1185878X

£899.99 Inc VAT (20%)


Description

Unstocked Steel Cabinet available.Our absorbent dispensing units ensure that absorbents are always readily available by providing a simple yet effective system for storing, dispensing and managing a variety of absorbent format. Spill dispensing units have the added advantage of ensuring that emergency spill kits are not robbed and therefore depleted of product. It is also easy to overlook the importance of proper stock management.
Supplied in steel cabinet.

Kit contents:
1x Absorbent Roll (50cm x 40cm)
100x Absorbent Pads
20x Absorbent Socks
Total of absorbency: 260ltr

Unstocked Steel Cabinet available.

See full description
Specifications for Chemical S+ Spill Centre 260L of Absorbents
  • Capacity
    260L
  • Type
    Spill Station
  • For Use With
    20 x Absorbent Socks
    1 x Absorbent Roll
    100 x Absorbent Dads
  • Special Features
    Reusable
  • Size
    58 x 138 x 55cm
  • Material
    Steel
  • MFR Part No.
    C1451458
  • Applications
    Chemical
  • Overall Depth
    55cm
  • Colour
    Yellow
  • Overall Width
    58cm
  • Absorbent Capacity
    260L
  • Supplied
    Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome