Comfort Aluminium Box Capacity 153 L External LxWxH 1182 x 385 x 398 mm

Order Code: ZT4132459S

£659.99 Inc VAT (20%)


Description

COMFORT aluminium box, capacity 153 l, external LxWxH 1182 x 385 x 398 mm. Supplied = assembled. Capacity = 153 l. Material = aluminium. External length = 1182 mm. External width = 385 mm. External height = 398 mm. Internal length = 1182 mm. Internal width = 385 mm. Internal height = 398 mm. Fittings = 2 support straps. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 50 kg. Weight = 8.84 kg. Number of handles = 2 pcs. Stable. Robust. Lightweight. Box suitable for universal use and made of 1.0 mm thick aluminium. Robust lid made of 1.5 mm aluminium, all round rubber seal on lid for protection from dust and splash water. 135 l capacity.

See full description
Specifications for Comfort Aluminium Box Capacity 153 L External LxWxH 1182 x 385 x 398 mm
  • Colour
    Silver
  • Material
    Aluminium
  • Size
    1182 x 385 x 398mm
  • Product Type
    Aluminium Box
  • External Width
    385mm
  • External Height
    398mm
  • External Length
    1182mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome