Comfort Aluminium Box Capacity 157 L External LxWxH 782 x 585 x 398 mm

Order Code: ZT4129703S

£559.99 Inc VAT (20%)


Description

COMFORT aluminium box, capacity 157 l, external LxWxH 782 x 585 x 398 mm. Supplied = assembled. Capacity = 157 l. Material = aluminium. External length = 782 mm. External width = 585 mm. External height = 398 mm. Internal length = 782 mm. Internal width = 585 mm. Internal height = 398 mm. Fittings = 2 support straps. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 50 kg. Weight = 7.74 kg. Number of handles = 2 pcs. Stable. Robust. Lightweight. Box suitable for universal use and made of 1.0 mm thick aluminium. Robust lid made of 1.5 mm aluminium, all round rubber seal on lid for protection from dust and splash water. 157 l capacity.

See full description
Specifications for Comfort Aluminium Box Capacity 157 L External LxWxH 782 x 585 x 398 mm
  • Colour
    Silver
  • Product Type
    Aluminium Box
  • Material
    Aluminium
  • External Length
    782mm
  • External Width
    585mm
  • External Height
    398mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome