Comfort Aluminium Box Capacity 27 L External LxWxH 380 x 280 x 332 mm

Order Code: ZT4132325S

£219.99 Inc VAT (20%)


Description

COMFORT aluminium box, capacity 27 l, external LxWxH 380 x 280 x 332 mm. Supplied = assembled. Capacity = 27 l. Material = aluminium. External length = 380 mm. External width = 280 mm. External height = 332 mm. Internal length = 350 mm. Internal width = 245 mm. Internal height = 315 mm. Fittings = 2 support straps. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 25 kg. Weight = 2.71 kg. Stable. Robust. Lightweight. Box suitable for universal use and made of 1.0 mm thick aluminium. Robust lid made of 1.5 mm aluminium, all round rubber seal on lid for protection from dust and splash water. 27 l capacity.

See full description
Specifications for Comfort Aluminium Box Capacity 27 L External LxWxH 380 x 280 x 332 mm
  • Product Type
    Aluminium Box
  • Material
    Aluminium
  • Colour
    Silver
  • Size
    380 x 280 x 332mm
  • External Height
    332mm
  • External Length
    380mm
  • Internal Length
    350mm
  • External Width
    280mm
  • Internal Height
    315mm
  • Internal Width
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome