Comfort Aluminium Box Capacity 30 L External LxWxH 430 x 335 x 273 mm

Order Code: ZT4132407S

£219.99 Inc VAT (20%)


Description

COMFORT aluminium box, capacity 30 l, external LxWxH 430 x 335 x 273 mm. Supplied = assembled. Capacity = 30 l. Material = aluminium. External length = 430 mm. External width = 335 mm. External height = 273 mm. Internal length = 430 mm. Internal width = 335 mm. Internal height = 273 mm. Fittings = 2 support straps. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 30 kg. Weight = 3.01 kg. Stable. Robust. Lightweight. Box suitable for universal use and made of 1.0 mm thick aluminium. Robust lid made of 1.5 mm aluminium, all round rubber seal on lid for protection from dust and splash water. 30 l capacity.

See full description
Specifications for Comfort Aluminium Box Capacity 30 L External LxWxH 430 x 335 x 273 mm
  • Product Type
    Aluminium Box
  • Capacity
    30 l
  • Material
    Aluminium
  • Colour
    Silver
  • External Height
    273mm
  • External Width
    335mm
  • External Length
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome