Comfort Aluminium Box Capacity 6 L External LxWxH 280 x 215 x 150 mm

Order Code: ZT4132367S

£129.99 Inc VAT (20%)


Description

COMFORT aluminium box, capacity 6 l, external LxWxH 280 x 215 x 150 mm. Supplied = assembled. Capacity = 6 l. Material = aluminium. External length = 280 mm. External width = 215 mm. External height = 150 mm. Internal length = 250 mm. Internal width = 180 mm. Internal height = 125 mm. Fittings = 2 support straps. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 15 kg. Weight = 1.44 kg. Stable. Robust. Lightweight. Box suitable for universal use and made of 1.0 mm thick aluminium. Robust lid made of 1.5 mm aluminium, all round rubber seal on lid for protection from dust and splash water. 6 l capacity.

See full description
Specifications for Comfort Aluminium Box Capacity 6 L External LxWxH 280 x 215 x 150 mm
  • Colour
    Silver
  • Size
    280 x 215 x 150mm
  • Material
    Aluminium
  • Product Type
    Aluminium Box
  • External Length
    280mm
  • Internal Length
    250mm
  • External Width
    215mm
  • Internal Height
    125mm
  • Internal Width
    180mm
  • External Height
    150mm
  • Capacity
    6L
  • Weight
    1.44kg