Comfort Aluminium Box Capacity 60 L External LxWxH 580 x 385 x 332 mm

Order Code: ZT4132477S

£339.99 Inc VAT (20%)


Description

COMFORT aluminium box, capacity 60 l, external LxWxH 580 x 385 x 332 mm. Supplied = assembled. Capacity = 60 l. Material = aluminium. External length = 580 mm. External width = 385 mm. External height = 332 mm. Internal length = 580 mm. Internal width = 385 mm. Internal height = 332 mm. Fittings = 2 support straps. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 40 kg. Weight = 4.5 kg. Number of handles = 2 pcs. Stable. Robust. Lightweight. Box suitable for universal use and made of 1.0 mm thick aluminium. Robust lid made of 1.5 mm aluminium, all round rubber seal on lid for protection from dust and splash water. 60 l capacity.

See full description
Specifications for Comfort Aluminium Box Capacity 60 L External LxWxH 580 x 385 x 332 mm
  • Colour
    Silver
  • Material
    Aluminium
  • Product Type
    Aluminium Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome