Connecting Rail For Low Profile Steel Sump Tray, Width 55mm, Zinc Plated, Length 2850mm

Order Code: ZT2674750S

£119.99 Inc VAT (20%)


Description

Connecting rail for low profile steel sump tray, width 55 mm, zinc plated, length 2850 mm. Supplied = assembled. Finish = zinc plated. Length = 2850 mm. Width = 55 mm. Product type = accessories for low profile sump trays. Zinc plated, 55 mm wide.

Specifications for Connecting Rail For Low Profile Steel Sump Tray, Width 55mm, Zinc Plated, Length 2850mm
  • Finish
    Zinc Plated
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Length
    2850mm
  • Width
    55mm