Connecting Rail For Steel Low Profile Sump Tray, Width 52mm, Zinc Plated, Length 970mm

Order Code: ZT2696824S

£89.99 Inc VAT (20%)


Description

Connecting rail for steel low profile sump tray, width 52 mm, zinc plated, length 970 mm. Supplied = assembled. Length = 970 mm. Width = 52 mm. Product type = accessories for low profile sump trays.

Specifications for Connecting Rail For Steel Low Profile Sump Tray, Width 52mm, Zinc Plated, Length 970mm
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Length
    970mm
  • Width
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome