Drip Tray With Pouring Spout HxWxD 95x530x400MM

Order Code: ZT3077199S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Application: General purpose.
Capacity L: 16.
Colour: Green.
Consists of: One.
Depth mm: 400.
Dimensions: H x W x D mm: 95 x 530 x 400.
Height mm: 95.
Length mm: 400.
Material: Recycled plastic.
Product Type: Trays.
Width mm: 530.Tough plastic, no corrosion. Fit easily under machinery, plant and vehicles. Reduce ground contamination, no need for clean up. Stops liquid spreading and becoming a safety hazard.

See full description
Specifications for Drip Tray With Pouring Spout HxWxD 95x530x400MM
  • Material
    Recycled Plastic
  • Colour
    Green
  • Capacity
    16L
  • Length
    400mm
  • Consists Of
    One
  • Width
    530mm
  • Height
    95mm
  • Depth
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome