Drums Up Junior Spill Tray

Order Code: ZT1175615P

£133.99 Inc VAT (20%)


Description

Provides protection against incidental drips and leaks from a single drum or small container. Lightweight and easy to use. Dimensions diameter x height 550 x 130mm, containment capacity 28.3 litres, weight 0.9kgs.

Specifications for Drums Up Junior Spill Tray
  • MFR Part No.
    EN-8200-YE
  • Weight
    0.9 kgs
  • Load Capacity
    28.3L
  • Diameter
    550mm
  • Product Type
    Spill Tray
  • Height
    130mm