Earth/Contact Rail for Steel/Stainless Steel Sump Trays Made of Steel

Order Code: ZT4131571S

£319.99 Inc VAT (20%)


Description

Earth/contact rail, for steel/stainless steel sump trays, made of steel. Supplied = assembled. Material = steel. Colour = silver. Length = 207 mm. Width = 71 mm. Depth = 80 mm. Product type = accessories for hazardous goods containers. For safe, systematic earthing of all steel sump trays and the containers stored on them. Can be equipped with earth terminals and connections in all common sizes. Easy to mount directly on the edge of the sump tray or as an earthing station for wall mounting. Suitable for all commercially available steel and stainless steel sump trays as well as small container sump trays. Can be used for all brands. Easy to mount by hooking it onto the edge of the tray. Made of sheet steel. Equipped for up to 5 earth connections (earth cable and built-in sockets optionally available as accessories) Equipped with 20 connection points for fitting earth terminals and connections in all common sizes from the top/bottom, and equipped for quick connection. Quick connect couplings from the front. Attention: paintwork on coated sump trays is damaged upon attachment to produce an electrical contact with the steel.

See full description
Specifications for Earth/Contact Rail for Steel/Stainless Steel Sump Trays Made of Steel
  • Length
    207mm
  • Material
    Steel
  • Width
    71mm
  • Colour
    Silver
  • Size
    207 mm x 71 mm x 80 mm
  • Depth
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome