Edge Connector For Steel Low Profile Sump Tray, Zinc Plated, WxD 100 X 30mm

Order Code: ZT2696901S

£69.99 Inc VAT (20%)


Description

Edge connector for steel low profile sump tray, zinc plated, WxD 100 x 30 mm. Supplied = assembled. Width = 100 mm. Depth = 30 mm. Material = zinc plated. Product type = accessories for low profile sump trays.

Specifications for Edge Connector For Steel Low Profile Sump Tray, Zinc Plated, WxD 100 X 30mm
  • Material
    Zinc Plated
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Width
    100mm
  • Depth
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome