Extra Large Square Black Tray 1200X1200X120MM

Order Code: ZT3082221S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

Capacity L: 40.
Colour: Black.
Dimensions: H x W x L mm: 120 x 1200 x 1200.
Height cm: 12.
Height mm: 120.
Length cm: 120.
Length m: 1.2.
Length mm: 1200.
Material: Plastic.
Size L: 40.
Width cm: 120.
Width mm: 1200.Tough plastic, no corrosion. Fit easily under machinery, plant and vehicles. Reduce ground contamination, no need for clean up. Stops liquid spreading and becoming a safety hazard.

See full description
Specifications for Extra Large Square Black Tray 1200X1200X120MM
  • Material
    Plastic
  • Colour
    Black
  • Capacity
    40L
  • Length
    120cm
    1.2m
    1200mm
  • Width
    1200mm
    120cm
  • Height
    12cm
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome