Extra Long Drip Tray HxWxD 50x1200X550MM

Order Code: ZT3077168S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Application: General purpose.
Capacity L: 28.
Colour: Black .
Consists of: One.
Depth mm: 550.
Dimensions: H x W x D mm: 50 x 1200 x 550.
Height mm: 50.
Length mm: 550.
Material: Recycled plastic.
Product Type: Trays.
Width mm: 1200.Tough plastic, no corrosion. Fit easily under machinery, plant and vehicles. Reduce ground contamination, no need for clean up. Stops liquid spreading and becoming a safety hazard.

See full description
Specifications for Extra Long Drip Tray HxWxD 50x1200X550MM
  • Colour
    Black
  • Material
    Recycled Plastic
  • Capacity
    28L
  • Length
    550mm
  • Width
    1200mm
  • Depth
    550mm
  • Height
    50mm
  • Consists Of
    One

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome