Filling Attachment PE, LxWxH 590 X 640 X 670mm, Sump Capacity 100 L

Order Code: ZT2674854S

£179.99 Inc VAT (20%)


Description

Filling attachment made of PE, LxWxH 590 x 640 x 670 mm, sump capacity 100 l. Supplied = assembled. Sump capacity = 100 l. Height = 670 mm. Length = 590 mm. Width = 640 mm. Product type = accessories for tank container sump trays. Sump capacity 100 litres. Catches leaks, holds containers. Can be used on all sides of sump tray, removable. Overflows into sump tray.

Specifications for Filling Attachment PE, LxWxH 590 X 640 X 670mm, Sump Capacity 100 L
  • Supplied
    Assembled
  • Sump Capacity
    100L
  • Width
    640mm
  • Length
    590mm
  • Height
    670mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome