0
1
2
3
4

FloodSax (Box of 20) FL-151-141

Order Code: ZT3613971S

£209.99 Inc VAT (20%)


Description

Creates a barrier to the threat of flood water entering properties, ideal for commercial and domestic properties
Quick and easy to deploy
Fully activated in under 3 minutes to form a barrier
Can be activated using a bath, sink, bucket, hosepipe or even using the floodwater itself
A semi-porous inner liner within the FloodSax contains a special gelling polymer which absorbs up to 20kgs of water
FloodSax stops water in its tracks and can be used to divert floodwater to drains and away from buildings
They are designed to mould into doorways and form a defensive wall to keep floodwater out
Before activation the FloodSax weighs only 20grams, compact, easily stored and transported to where required
Dimensions when activated length x width x height 500mm x 450mm x 200mm
Box of 20 (4 x packs of 5)

See full description
Specifications for FloodSax (Box of 20) FL-151-141
  • Product Type
    FloodSax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome