Fluorescent Tube Box - Painted - Capacity 1000 L, LxWxH 1700 X 770 X 1125mm, Flame Red RAL 3000

Order Code: ZT2693056S

£1,139.99each Inc VAT (20%)
£3,419.97 minimum order value

Minimum order quantity: 3.
Currently unavailable

Description

Fluorescent tube box, painted, capacity 1000 l, 1100 tubes 25 mm/500 tubes 37 mm, LxWxH 1700 x 770 x 1125 mm, flame red RAL 3000, 3+ items. Supplied = assembled. Capacity = 1000 l. Length = 1700 mm. Width = 770 mm. Height = 1125 mm. Weight = 161 kg. Colour = flame red RAL 3000. Max. load = 150 kg. Material = sheet steel, painted. Cover = no. Stacking load = 300 kg. Test symbol = ADR/RID 1.1.3.10 c) For media = fluorescent tubes. Place of use = indoors/sheltered outdoor areas. Product type = fluorescent tube containers. Sturdy steel container for safe collection and transport of used fluorescent tubes. Tested and compliant with ADR/RID 1.1.3.10 c) , test certificate from SNCH. Base clearance - for easy transport using a forklift truck or pallet truck. Container for the collection and transport of used fluorescent tubes - tested and compliant with ADR/RID 1.1.3.10 c) Sturdy construction made of painted sheet steel Clearance height: 100 mm for pallet trucks and forklift trucks. Robust stacking corners with crane eyelets. Lockable, 3 units can be stacked. For set-up indoors or in a sheltered outdoor area with a roof. For approx. 1100 fluorescent tubes 25 mm or approx. 500 fluorescent tubes 37 mm. Zinc plated door.

See full description
Specifications for Fluorescent Tube Box - Painted - Capacity 1000 L, LxWxH 1700 X 770 X 1125mm, Flame Red RAL 3000
  • Load Capacity
    150kg
  • Capacity
    1000L
  • Material
    Sheet Steel Painted
  • Colour
    Flame Red
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome