Fluorescent Tube Box - Painted - Capacity 1140 L, LxWxH 2100 X 770 X 975mm, Flame Red RAL 3000

Order Code: ZT2698915S

£1,599.99 Inc VAT (20%)


Description

Fluorescent tube box, painted, capacity 1140 l, 1100 tubes 25 mm/500 tubes 37 mm, LxWxH 2100 x 770 x 975 mm, flame red RAL 3000. Supplied = assembled. Capacity = 1140 l. Length = 2100 mm. Width = 770 mm. Height = 975 mm. Weight = 174 kg. Colour = flame red RAL 3000. Max. load = 150 kg. Material = sheet steel, painted. Cover = yes. Stacking load = 300 kg. Test symbol = ADR/RID 1.1.3.10 c) For media = fluorescent tubes. Place of use = indoors/sheltered outdoor areas. Product type = fluorescent tube containers. Sturdy steel container for safe collection and transport of used fluorescent tubes. Tested and compliant with ADR/RID 1.1.3.10 c) , test certificate from SNCH. Base clearance - for easy transport using a forklift truck or pallet truck. Container for the collection and transport of used fluorescent tubes - tested and compliant with ADR/RID 1.1.3.10 c) Sturdy construction made of painted sheet steel Clearance height: 100 mm for pallet trucks and forklift trucks. Robust stacking corners with crane eyelets. Lockable, 3 units can be stacked. For set-up indoors or in a sheltered outdoor area with a roof. For approx. 1100 fluorescent tubes 25 mm or approx. 500 fluorescent tubes 37 mm. Zinc plated front door and lid.

See full description
Specifications for Fluorescent Tube Box - Painted - Capacity 1140 L, LxWxH 2100 X 770 X 975mm, Flame Red RAL 3000
  • Load Capacity
    150kg
  • Material
    Sheet Steel Painted
  • Capacity
    1140L
  • Colour
    Flame Red
  • Supplied
    Assembled
  • Product Type
    Fluorescent Tube Containers
  • Test Symbol
    ADR/RID 1.1.3.10 C)
  • Stacking Load
    300kg
  • Width
    770mm
  • Cover
    Yes
  • Length
    2100mm
  • For Media
    Fluorescent Tubes
  • Height
    975mm
  • Weight
    174kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome