Folding Sump Tray, PVC, For Small Containers, Collection Capacity 75 L

Order Code: ZT2702733S

£829.99 Inc VAT (20%)


Description

Folding sump tray, made of PVC, for small containers, collection capacity 75 l. Supplied = flat pack. Sump capacity = 75 l. Drum capacity = small containers. Length = 600 mm. Width = 600 mm. Height = 250 mm. Material = PVC. Colour = black. Design of sump tray = folding. Material thickness = 1 mm. For media = water hazardous dangerous goods. Feature = washable, folding, mobile, heavy duty. Weight = 3 kg. Includes practical transport bag with shoulder strap. Compact, lightweight, versatile - for fast, flexible use. Quick and easy to assemble - aluminium bracket for high stability. Very robust - highly resistant to oil, corrosive chemicals, abrasion and puncturing. Universal folding tray made of extremely robust, oil and chemical resistant, leak-proof PVC material. Quick and easy to assemble: Unfold the tray, insert the aluminium brackets into the pockets provided for them, fold over the sides and close the lock in seconds with the rotary lock connectors No tools are required for assembly. Rigid aluminium brackets ensure high tray stability Brackets are easy to remove to fold out the sides Trays can be walked on - larger trays can be driven onto through the open sides, e.g. by a drum truck, pallet truck, stacker, lorry etc. This makes the trays easy to load and unload The aluminium brackets turn inwards to save space The brackets can also be optionally turned outwards and the tray can be anchored in the floor (bolts/floor anchors are not included) Suitable for use in indoor and outdoor areas Optionally, the protective liner tarp for folding trays (accessory) can be used. This protects the base of the tray from the inside when used intensively. When using the tray on stony ground, sharp edges, etc., the protective underlay tarp for folding trays (accessory) is recommended. This protects the folding tray from below and can be replaced if necessary. Please include any accessories with your order. The folding tray comes in a practical transport bag with a shoulder strap , making it fast and convenient to transport to the place of use. Please note: custom made models for specific requirements (individual dimensions) are absolutely no problem - please enquire.

See full description
Specifications for Folding Sump Tray, PVC, For Small Containers, Collection Capacity 75 L
  • Material
    PVC
  • Colour
    Black
  • Supplied
    Flat Pack
  • Material Thickness
    1mm
  • Height
    250mm
  • Sump Capacity
    75L
  • Width
    600mm
  • Drum Capacity
    Small Containers
  • Design of Sump Tray
    Folding
  • Weight
    3kg
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome