Grate, For Sump Trays For 200 L Drums, Stainless Steel, LxWxH 1200 X 800 X 360mm

Order Code: ZT2698483S

£1,199.99 Inc VAT (20%)


Description

Grate, for sump trays for 200 l drums, stainless steel, LxWxH 1200 x 800 x 360 mm. Supplied = assembled. Height = 30 mm. Width = 1185 mm. Depth = 785 mm. For width = 800 mm. For length = 1200 mm. Material = stainless steel. Max. load = 1000 kg/m². Product type = accessories for 200 l sump trays. Containers are protected from leaks when placed on the grate. The full collection capacity of the sump can be exploited in an emergency. Grate for stainless steel drum sump - optionally made of hardwearing stainless steel or hot dip galvanised steel.

See full description
Specifications for Grate, For Sump Trays For 200 L Drums, Stainless Steel, LxWxH 1200 X 800 X 360mm
  • Load Capacity
    1000kg/m²
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Product Type
    Accessories for 200 L Sump Trays
  • Width
    1185mm
  • For Width
    800mm
  • Depth
    785mm
  • For Length
    1200mm
  • Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome