Grate, For Sump Trays For 200 L Drums, Zinc Plated, LxWxH 2400 X 800 X 250mm

Order Code: ZT2698442S

£329.99 Inc VAT (20%)


Description

Grate, for sump trays for 200 l drums, zinc plated, LxWxH 2400 x 800 x 250 mm. Supplied = assembled. Height = 60 mm. Width = 1200 mm. Depth = 800 mm. For width = 800 mm. For length = 2400 mm. Material = steel. Finish = hot dip galvanised. Max. load = 1000 kg/m². Product type = accessories for 200 l sump trays. Containers are protected from leaks when placed on the grate. The full collection capacity of the sump can be exploited in an emergency. Grate for stainless steel drum sump - optionally made of hardwearing stainless steel or hot dip galvanised steel.

See full description
Specifications for Grate, For Sump Trays For 200 L Drums, Zinc Plated, LxWxH 2400 X 800 X 250mm
  • Material
    Steel
  • Finish
    Hot Dip Galvanised
  • Load Capacity
    1000kg/m²
  • Supplied
    Assembled
  • Product Type
    Accessories for 200 L Sump Trays
  • For Length
    2400mm
  • For Width
    800mm
  • Height
    60mm
  • Width
    1200mm
  • Depth
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome