Grate, For Sump Trays For 200 L Drums, Zinc Plated, LxWxH 800 X 800 X 465mm

Order Code: ZT2698388S

£149.99 Inc VAT (20%)


Description

Grate, for sump trays for 200 l drums, zinc plated, LxWxH 800 x 800 x 465 mm. Supplied = assembled. Height = 30 mm. Width = 785 mm. Depth = 785 mm. For width = 800 mm. For length = 800 mm. Material = steel. Finish = hot dip galvanised. Max. load = 1000 kg/m². Product type = accessories for 200 l sump trays. Containers are protected from leaks when placed on the grate. The full collection capacity of the sump can be exploited in an emergency. Grate for stainless steel drum sump - optionally made of hardwearing stainless steel or hot dip galvanised steel.

See full description
Specifications for Grate, For Sump Trays For 200 L Drums, Zinc Plated, LxWxH 800 X 800 X 465mm
  • Finish
    Hot Dip Galvanised
  • Material
    Steel
  • Load Capacity
    1000kg/m²
  • Supplied
    Assembled
  • Product Type
    Accessories for 200 L Sump Trays
  • Height
    30mm
  • For Length
    800mm
  • For Width
    800mm
  • Depth
    785mm
  • Width
    785mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome