Grate, For Sump Trays For Tank Containers, Stainless Steel, LxWxH 1460 X 1460 X 620mm

Order Code: ZT2698420S

£1,999.99 Inc VAT (20%)


Description

Grate, for sump trays for tank containers, stainless steel, LxWxH 1460 x 1460 x 620 mm. Supplied = assembled. Height = 30 mm. Width = 1440 mm. Depth = 1435 mm. For width = 1460 mm. For length = 1460 mm. Material = stainless steel. Max. load = 1000 kg/m². Product type = accessories for tank container sump trays. Containers are protected from leaks when placed on the grate. The full collection capacity of the sump can be exploited in an emergency. Grate for stainless steel drum sump - optionally made of hardwearing stainless steel or hot dip galvanised steel.

See full description
Specifications for Grate, For Sump Trays For Tank Containers, Stainless Steel, LxWxH 1460 X 1460 X 620mm
  • Load Capacity
    1000kg/m²
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Width
    1440mm
  • Depth
    1435mm
  • For Length
    1460mm
  • For Width
    1460mm
  • Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome