Grate, For Sump Trays For Tank Containers, Zinc Plated, LxWxH 2650 X 1300 X 435mm

Order Code: ZT2698344S

£499.99 Inc VAT (20%)


Description

Grate, for sump trays for tank containers, zinc plated, LxWxH 2650 x 1300 x 435 mm. Supplied = assembled. Height = 60 mm. Width = 1315 mm. Depth = 1280 mm. For width = 1300 mm. For length = 2650 mm. Material = steel. Finish = hot dip galvanised. Max. load = 1000 kg/m². Product type = accessories for tank container sump trays. Containers are protected from leaks when placed on the grate. The full collection capacity of the sump can be exploited in an emergency. Grate for stainless steel drum sump - optionally made of hardwearing stainless steel or hot dip galvanised steel.

See full description
Specifications for Grate, For Sump Trays For Tank Containers, Zinc Plated, LxWxH 2650 X 1300 X 435mm
  • Load Capacity
    1000kg/m²
  • Material
    Steel
  • Finish
    Hot Dip Galvanised
  • Supplied
    Assembled
  • For Length
    2650mm
  • Width
    1315mm
  • For Width
    1300mm
  • Depth
    1280mm
  • Height
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome