GRP Base Sump Tray, 1 X 200 Litre Drum, With Certification, With GRP Grate

Order Code: ZT2718163S

£829.99 Inc VAT (20%)


Description

GRP base sump tray, 1 x 200 litre drum, with certification, with GRP grate. Supplied = assembled. Sump capacity = 210 l. Drum capacity = 1x200 l. Type of grate = GRP grate. Length = 850 mm. Width = 850 mm. Height = 390 mm. Material = glass fibre reinforced plastic. Design of sump tray = as a tray. Max. load = 400 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for the storage of water hazardous liquids in GHS categories 1 - 4 as well as flammable liquids. Weight = 20 kg. For 60 and 200 litre drums. Highly resistant to oils, chemicals, acids and alkaline solutions, emulsions and cleaning agents with pH level up to 8. Made of glass fibre reinforced plastic, corrosion resistant, can be placed directly on the ground. Low overall height, easy drum handling. With general certification Z-40.12-227 from the DIBt (German Institute for Construction Technology) For the storage of water hazardous liquids in GHS categories 1 - 4 as well as flammable liquids (flash point >55 °C) Can also be combined to cover larger areas.

See full description
Specifications for GRP Base Sump Tray, 1 X 200 Litre Drum, With Certification, With GRP Grate
  • Material
    Glass Fibre Reinforced Plastic
  • Load Capacity
    400kg
  • Supplied
    Assembled
  • Height
    390mm
  • Sump Capacity
    210L
  • Length
    850mm
  • Grate Type
    GRP Grate
  • Design of Sump Tray
    As A Tray
  • Drum Capacity
    1x200L
  • Width
    850mm
  • Weight
    20kg