GRP Base Sump Tray, 1 X 200 Litre Drum, Without Certification, With GRP Grate

Order Code: ZT2728831S

£599.99 Inc VAT (20%)


Description

GRP base sump tray, 1 x 200 litre drum, without certification, with GRP grate. Supplied = assembled. Sump capacity = 210 l. Drum capacity = 1x200 l. Type of grate = GRP grate. Length = 850 mm. Width = 850 mm. Height = 390 mm. Material = glass fibre reinforced plastic. Design of sump tray = as a tray. Max. load = 400 kg. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for the storage of water hazardous and flammable media. Weight = 20 kg. For 60 and 200 litre drums. Highly resistant to oils, chemicals, acids and alkaline solutions, emulsions and cleaning agents with pH level up to 8. Made of glass fibre reinforced plastic, corrosion resistant, can be placed directly on the ground. Low overall height, easy drum handling. Recycled GRP - saves resources. For the storage of non-water-hazardous media. Suitable for the storage of water hazardous and flammable media in countries without approval requirements. Can also be combined to cover larger areas.

See full description
Specifications for GRP Base Sump Tray, 1 X 200 Litre Drum, Without Certification, With GRP Grate
  • Material
    Glass Fibre Reinforced Plastic
  • Load Capacity
    400kg
  • Supplied
    Assembled
  • Grate Type
    GRP Grate
  • Height
    390mm
  • Drum Capacity
    1x200L
  • Length
    850mm
  • Design of Sump Tray
    As A Tray
  • Width
    850mm
  • Weight
    20kg
  • Sump Capacity
    210L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome