GRP Base Sump Tray, 1 X 200 Litre Drum, Without Certification, Without Grate

Order Code: ZT2728680S

£439.99 Inc VAT (20%)


Description

GRP base sump tray, 1 x 200 litre drum, without certification, without grate. Supplied = assembled. Sump capacity = 210 l. Drum capacity = 1x200 l. Type of grate = without. Length = 850 mm. Width = 850 mm. Height = 390 mm. Material = glass fibre reinforced plastic. Design of sump tray = as a tray. Max. load = 400 kg. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for the storage of water hazardous and flammable media. Weight = 13.9 kg. For 60 and 200 litre drums. Highly resistant to oils, chemicals, acids and alkaline solutions, emulsions and cleaning agents with pH level up to 8. Made of glass fibre reinforced plastic, corrosion resistant, can be placed directly on the ground. Low overall height, easy drum handling. Recycled GRP - saves resources. For the storage of non-water-hazardous media. Suitable for the storage of water hazardous and flammable media in countries without approval requirements. Can also be combined to cover larger areas.

See full description
Specifications for GRP Base Sump Tray, 1 X 200 Litre Drum, Without Certification, Without Grate
  • Material
    Glass Fibre Reinforced Plastic
  • Load Capacity
    400kg
  • Supplied
    Assembled
  • Drum Capacity
    1x200L
  • Design of Sump Tray
    As A Tray
  • Height
    390mm
  • Width
    850mm
  • Length
    850mm
  • Weight
    13.9kg
  • Grate Type
    Without
  • Sump Capacity
    210L