GRP Base Sump Tray, 4 X 200 Litre Drums, Without Certification, Without Grate

Order Code: ZT2728786S

£439.99 Inc VAT (20%)


Description

GRP base sump tray, 4 x 200 litre drums, without certification, without grate. Supplied = assembled. Sump capacity = 220 l. Drum capacity = 4x200 l. Type of grate = without. Length = 1280 mm. Width = 1280 mm. Height = 180 mm. Material = glass fibre reinforced plastic. Design of sump tray = as a tray. Max. load = 1300 kg. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for the storage of water hazardous and flammable media. Weight = 18.4 kg. For 60 and 200 litre drums. Highly resistant to oils, chemicals, acids and alkaline solutions, emulsions and cleaning agents with pH level up to 8. Made of glass fibre reinforced plastic, corrosion resistant, can be placed directly on the ground. Low overall height, easy drum handling. Recycled GRP - saves resources. For the storage of non-water-hazardous media. Suitable for the storage of water hazardous and flammable media in countries without approval requirements. Can also be combined to cover larger areas.

See full description
Specifications for GRP Base Sump Tray, 4 X 200 Litre Drums, Without Certification, Without Grate
  • Material
    Glass Fibre Reinforced Plastic
  • Load Capacity
    1300kg
  • Supplied
    Assembled
  • Weight
    18.4kg
  • Drum Capacity
    4x200L
  • Length
    1280mm
  • Width
    1280mm
  • Sump Capacity
    220L
  • Height
    180mm
  • Design of Sump Tray
    As A Tray
  • Grate Type
    Without

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome