GRP Base Sump Tray, Small Containers, With Certification, With Steel Grate

Order Code: ZT2711085S

£459.99 Inc VAT (20%)


Description

GRP base sump tray, small containers, with certification, with steel grate. Supplied = assembled. Sump capacity = 65 l. Drum capacity = small containers. Type of grate = steel grate. Length = 820 mm. Width = 420 mm. Height = 240 mm. Material = glass fibre reinforced plastic. Design of sump tray = as a tray. Max. load = 40 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for the storage of water hazardous liquids in GHS categories 1 - 4 as well as flammable liquids. Weight = 10 kg. For small containers. Highly resistant to oils, chemicals, acids and alkaline solutions, emulsions and cleaning agents with pH level up to 8. Made of glass fibre reinforced plastic, corrosion resistant, can be placed directly on the ground. Low overall height, easy drum handling. With general certification Z-40.12-227 from the DIBt (German Institute for Construction Technology) For the storage of water hazardous liquids in GHS categories 1 - 4 as well as flammable liquids (flash point > 55 °C)

See full description
Specifications for GRP Base Sump Tray, Small Containers, With Certification, With Steel Grate
  • Load Capacity
    40kg
  • Supplied
    Assembled
  • Material
    Glass Fibre Reinforced Plastic
  • Design of Sump Tray
    As A Tray
  • Sump Capacity
    65L
  • Weight
    10kg
  • Length
    820mm
  • Grate Type
    Steel Grate
  • Width
    420mm
  • Height
    240mm
  • Drum Capacity
    Small Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome