GRP Base Sump Tray, Small Containers, Without Certification, With Steel Grate

Order Code: ZT2728876S

£299.99 Inc VAT (20%)


Description

GRP base sump tray, small containers, without certification, with steel grate. Supplied = assembled. Sump capacity = 65 l. Drum capacity = small containers. Type of grate = steel grate. Length = 820 mm. Width = 420 mm. Height = 240 mm. Material = glass fibre reinforced plastic. Design of sump tray = as a tray. Max. load = 40 kg. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for the storage of water hazardous and flammable media. Weight = 9.5 kg. For small containers. Highly resistant to oils, chemicals, acids and alkaline solutions, emulsions and cleaning agents with pH level up to 8. Made of glass fibre reinforced plastic, corrosion resistant, can be placed directly on the ground. Low overall height, easy drum handling. Recycled GRP - saves resources. For the storage of non-water-hazardous media. Suitable for the storage of water hazardous and flammable media in countries without approval requirements.

See full description
Specifications for GRP Base Sump Tray, Small Containers, Without Certification, With Steel Grate
  • Load Capacity
    40kg
  • Supplied
    Assembled
  • Material
    Glass Fibre Reinforced Plastic
  • Sump Capacity
    65L
  • Weight
    9.5kg
  • Width
    420mm
  • Design of Sump Tray
    As A Tray
  • Length
    820mm
  • Height
    240mm
  • Grate Type
    Steel Grate
  • Drum Capacity
    Small Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome