Hazard Hut Poly Ramp - EN-4001-BK

Order Code: ZT1175588P

£1,099.99 Inc VAT (20%)


Description

Low incline incline ramp for hazard hut. It has in-built wheels to roll into place, integrally molded handles, and an ergonomic 10 degree non-skid surface slope. Length x width x height 3000 x 790 x 390mm, weight 70kgs.

Specifications for Hazard Hut Poly Ramp - EN-4001-BK
  • Weight
    70 kgs
  • MFR Part No.
    EN-4001-BK
  • Product Type
    Poly Ramp
  • Height
    390mm
  • Width
    790mm
  • Length
    3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome