Hazard Hut

Order Code: ZT1175587P

£3,199.99 Inc VAT (20%)


Description

The hazard hut can store up to four 205 litre drums and is constructed from rugged, UV resistant polyethylene. The one-piece molded frame is weather proof, while the hinged doors are lockable for added security. Molded-in passive venting reduces fumes. Removable grates cover the sump for easy cleaning. Dimensions height x width x depth 1840 x 1610 x 1730mm, weight 122kgs, containment capacity 273 litres. Low incline ramp available as an optional accessory.

See full description
Specifications for Hazard Hut
  • MFR Part No.
    EN-4000-YE
  • Weight
    122 kgs
  • Load Capacity
    275.5L
  • Material
    Polyethylene
  • Product Type
    Hazard Hut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome