Hazardous Goods Shelving For Small Containers - For Water Hazardous And Flammable Media - 4 Mesh Shelves, 1 Base Sump Tray, Sump Tray Painted Blue

Order Code: ZT2698901S

£1,499.99 Inc VAT (20%)


Description

Hazardous goods shelving for small containers, for water hazardous and flammable media, 4 mesh shelves, 1 base sump tray, sump tray painted blue. Supplied = flat pack. Max. shelf load = 130 kg. Shelf unit type = standard unit. Overall width = 1060 mm. Overall height = 2000 mm. Overall depth = 635 mm. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Shelf height adjustment increments = 25 mm. Design = plug in. Material = sheet steel, galvanised. Number of sump trays = 1 pcs. Sump capacity = 210 l. Tray width = 820 mm. Tray length = 1250 mm. Tray colour = sky blue RAL 5015. Number of mesh shelves = 4 pcs. Clearance height = 100 mm. Product type = hazardous goods shelving units. Sump capacity 210 litres. Particularly high storage capacity. Clearance height 100 mm. Grate extends beyond front edge of the shelf unit for safe filling and dispensing. Safe indoor storage and filling of water hazardous and flammable media in small containers. All shelf unit components, tray shelves and mesh shelves made of zinc plated sheet steel. Can be expanded as needed - simple plug-in assembly, robust construction. Max. load per shelf level 130 kg, with evenly distributed load. Shelf levels are height adjustable in 25 mm increments. With certification - manufacturer's declaration of conformity in accordance with StawaR. For regulation compliant storage of flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. With mesh shelves and a central sump tray. Sump tray made of 3 mm sheet steel, with forklift pockets.

See full description
Specifications for Hazardous Goods Shelving For Small Containers - For Water Hazardous And Flammable Media - 4 Mesh Shelves, 1 Base Sump Tray, Sump Tray Painted Blue
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Flat Pack
  • Product Type
    Hazardous Goods Shelving Units
  • Number of Mesh Shelves
    4
  • Shelf Capacity
    130kg
  • Overall Width
    1060mm
  • Shelf Type
    Standard Unit
  • Clearance Height
    100mm
  • Design
    Plug In
  • Tray Colour
    Sky Blue
  • Tray Length
    1250mm
  • Number of Sump Trays
    1
  • Overall Depth
    635mm
  • Overall Height
    2000mm
  • Sump Capacity
    210L
  • Tray Width
    820mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome