Hazardous Goods Shelving For Small Containers - For Water Hazardous And Flammable Media - 8 Mesh Shelves, 1 Base Sump Tray, Sump Tray Painted Blue

Order Code: ZT2698795S

£2,399.99 Inc VAT (20%)


Description

Hazardous goods shelving for small containers, for water hazardous and flammable media, 8 mesh shelves, 1 base sump tray, sump tray painted blue. Supplied = flat pack. Max. shelf load = 130 kg. Shelf unit type = standard unit + extension unit. Overall width = 2085 mm. Overall height = 2000 mm. Overall depth = 635 mm. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Shelf height adjustment increments = 25 mm. Design = plug in. Material = sheet steel, galvanised. Number of sump trays = 1 pcs. Sump capacity = 210 l. Tray width = 820 mm. Tray length = 2420 mm. Tray colour = sky blue RAL 5015. Number of mesh shelves = 2x4 pcs. Clearance height = 100 mm. Product type = hazardous goods shelving units. Sump capacity 210 litres. Particularly high storage capacity. Clearance height 100 mm. Grate extends beyond front edge of the shelf unit for safe filling and dispensing. Safe indoor storage and filling of water hazardous and flammable media in small containers. All shelf unit components, tray shelves and mesh shelves made of zinc plated sheet steel. Can be expanded as needed - simple plug-in assembly, robust construction. Max. load per shelf level 130 kg, with evenly distributed load. Shelf levels are height adjustable in 25 mm increments. With certification - manufacturer's declaration of conformity in accordance with StawaR. For regulation compliant storage of flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. With mesh shelves and a central sump tray. Sump tray made of 3 mm sheet steel, with forklift pockets.

See full description
Specifications for Hazardous Goods Shelving For Small Containers - For Water Hazardous And Flammable Media - 8 Mesh Shelves, 1 Base Sump Tray, Sump Tray Painted Blue
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Flat Pack
  • Product Type
    Hazardous Goods Shelving Units
  • Shelf Capacity
    130kg
  • Overall Width
    2085mm
  • Number of Mesh Shelves
    2x4
  • Overall Height
    2000mm
  • Tray Colour
    Sky Blue
  • Clearance Height
    100mm
  • Overall Depth
    635mm
  • Shelf Type
    Standard Unit + Extension Unit
  • Design
    Plug In
  • Tray Width
    820mm
  • Number of Sump Trays
    1
  • Sump Capacity
    210L
  • Tray Length
    2420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome